Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02616
- Mfr # PMH760-17-10P
- Zoro # G622529856
product price:Â
$
97.39
/ea
Key Features
Replaces OEM Part
FILTER-X XH02616, FILTREC DMD760L10B, MAHLE 852760MIC10, MAIN FILTER MF0061521, NORMAN U7128, PARKER G02967, STAUFF LL090L10B, STAUFF LL090L10B2, STAUFF LL90L10B, STAUFF LL90L10B2, WIX D81B10LB
Filter Media
PAPER
Height
16.73
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-17-10P
- Zoro #
- G622529856
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02616, FILTREC DMD760L10B, MAHLE 852760MIC10, MAIN FILTER MF0061521, NORMAN U7128, PARKER G02967, STAUFF LL090L10B, STAUFF LL090L10B2, STAUFF LL90L10B, STAUFF LL90L10B2, WIX D81B10LB
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 5.52
- ID Bottom
- 2.56
- Collapse Pressure
- 365
- ID Top
- 2.56
- OD Top
- 5.52
Dimensions
- Height
- 16.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.