Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D152T125BV
- Mfr # PSH3201-15-125SS-HC-V
- Zoro # G922511759
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Height
14.76
Micron Rating
125
Collapse Pressure
3045
OD Bottom
3.07
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-125SS-HC-V
- Zoro #
- G922511759
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 125
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
- Replaces OEM Part
- FILTREC D152T125B, FILTREC D152T125BV, MAIN FILTER MF0575838, MAIN FILTER MF0575839, WIX D57A125TBV
- Filter Media
- 304 SS WIRE
- ID Top
- 1.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.