HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D634G10

  • Mfr # PPL9600-13-10G-V

  • Zoro # G722504043


product price:  $44.25
/ea

Key Features

Micron Rating
10
Filter Media
MICROGLASS
ID Top
1.7
OD Bottom
3.12
Height
12.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-10G-V
Zoro #
G722504043
UPC #
-
Country of Origin
United States

Dimensions

Height
12.96

Details

Micron Rating
10
Filter Media
MICROGLASS
ID Top
1.7
OD Bottom
3.12
OD Top
3.12
Beta Ratio 1
200/13
Replaces OEM Part
AIRFIL AFKOVL8210, ALLISON 23018851, BALDWIN H8079, BALDWIN H8082, BALDWIN H9079, BALDWIN H9082, BALDWIN PT318MPG, BEHRINGER BE96001312A, BEHRINGER BE96001312AV, BOMAG 7993035, CATERPILLAR 3I0583, CATERPILLAR 3I0711, DIAMOND HD28410F, DINGBRO DDD0126, DON
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.