Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721GW03AV
- Mfr # PPR30-10-3GW-V
- Zoro # G122475028
product price:Â
$
82.15
/ea
Key Features
Replaces OEM Part
FILTREC D721GW03A, FILTREC D721GW03AV, MAIN FILTER MF0059669, MAIN FILTER MF0059670, WIX D02B03GWAV
Filter Media
GLASS/WATER REMOVAL
Height
9.61
Micron Rating
3
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-3GW-V
- Zoro #
- G122475028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- FILTREC D721GW03A, FILTREC D721GW03AV, MAIN FILTER MF0059669, MAIN FILTER MF0059670, WIX D02B03GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- OD Top
- 2.36
- ID Top
- 0.99
- OD Bottom
- 2.34
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.