HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0060F03B
- Mfr # PMH8515-20-3G-HC
- Zoro # G022522556
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060F03B, MAHLE PI2260PSVST3, MAHLE PI2260SMVST3, MAHLE PI2260SMXVST3, MAIN FILTER MF0422682, WIX D64B03FB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
3
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-20-3G-HC
- Zoro #
- G022522556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.16
Details
- Replaces OEM Part
- FILTREC DMD0060F03B, MAHLE PI2260PSVST3, MAHLE PI2260SMVST3, MAHLE PI2260SMXVST3, MAIN FILTER MF0422682, WIX D64B03FB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.32
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.