HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20045K10B
- Mfr # PEP20020-16-10P-V
- Zoro # G122518411
product price:Â
$
56.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20045P10A000P, FILTRATION GROUP E20045DN1010, FILTRATION GROUP E20045DN1010FPM, FILTREC DVD20045K10B, FILTREC DVD20045K10V, MAHLE 70546228, MAIN FILTER MF0576946, MAIN FILTER MF0576947, REXROTH 20045P10A000M, REXROTH 20045P10A000V, WIX D26A10
Filter Media
PAPER
Height
15.63
Micron Rating
10
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-10P-V
- Zoro #
- G122518411
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045P10A000P, FILTRATION GROUP E20045DN1010, FILTRATION GROUP E20045DN1010FPM, FILTREC DVD20045K10B, FILTREC DVD20045K10V, MAHLE 70546228, MAIN FILTER MF0576946, MAIN FILTER MF0576947, REXROTH 20045P10A000M, REXROTH 20045P10A000V, WIX D26A10
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.66
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.