Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP27L874WB
- Mfr # PFA270-9-75SS-V
- Zoro # G322545590
product price:Â
$
93.15
/ea
Key Features
Replaces OEM Part
DONALDSON P174560, FAIREY ARLON (PARKER) 290Z275A, FILTER-MART 051214, FILTER-X XH02067, FILTREC D921T75, FILTREC D921T75A, FILTREC D921T75AV, HY-PRO HP27L874WB, HY-PRO HP27L875WB, HY-PRO HP27L875WV, MAHLE P270EAL753N2, MAIN FILTER MF0059997, MAIN FILTER
Filter Media
304 SS WIRE
Height
9.13
Micron Rating
74
ID Top
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA270-9-75SS-V
- Zoro #
- G322545590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- DONALDSON P174560, FAIREY ARLON (PARKER) 290Z275A, FILTER-MART 051214, FILTER-X XH02067, FILTREC D921T75, FILTREC D921T75A, FILTREC D921T75AV, HY-PRO HP27L874WB, HY-PRO HP27L875WB, HY-PRO HP27L875WV, MAHLE P270EAL753N2, MAIN FILTER MF0059997, MAIN FILTER
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 1.26
- OD Top
- 2.89
- OD Bottom
- 2.89
- Collapse Pressure
- 365