HYDRAULIC FILTER - PRESSURE LINE FOR JOHNSTONE 361T815E06
- Mfr # PNF4096-10-250SS-HC-V.1
- Zoro # G922539616
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Height
9.81
Micron Rating
250
Filter Media
304 SS WIRE
OD Top
1.98
ID Top
1.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNF4096-10-250SS-HC-V.1
- Zoro #
- G922539616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.81
Details
- Micron Rating
- 250
- Filter Media
- 304 SS WIRE
- OD Top
- 1.98
- ID Top
- 1.12
- OD Bottom
- 1.98
- Replaces OEM Part
- JOHNSTONE 361T815E06, NATIONAL FILTERS 184098
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.