HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0422997
- Mfr # PMH127-7-5G-HC-V
- Zoro # G522469054
product price:Â
$
88.89
/ea
Key Features
Replaces OEM Part
FILTREC DMD127F05B, FILTREC DMD127F05V, HY-PRO HP127HL76MB, HY-PRO HP127HL76MV, MAIN FILTER MF0422997, MAIN FILTER MF0576492, NORMAN 586FB5CL, NORMAN 586FB5CN, PUROLATOR/FACET 1427EAH064N1, WIX D72B05FV
Filter Media
MICROGLASS
Height
7
Micron Rating
5
ID Top
1.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-5G-HC-V
- Zoro #
- G522469054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- FILTREC DMD127F05B, FILTREC DMD127F05V, HY-PRO HP127HL76MB, HY-PRO HP127HL76MV, MAIN FILTER MF0422997, MAIN FILTER MF0576492, NORMAN 586FB5CL, NORMAN 586FB5CN, PUROLATOR/FACET 1427EAH064N1, WIX D72B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.27
- OD Bottom
- 2.03
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.03
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.