HYDRAULIC FILTER - PRESSURE LINE FOR REFILCO PL42831A
- Mfr # PPL9700-27-3P-B
- Zoro # G422542482
product price:Â
$
53.85
/ea
Key Features
Replaces OEM Part
CIM-TEK 30409, FILTER-MART 010466, FILTER-X XH01850, FILTREC D652C03A, MAIN FILTER MF0059529, REFILCO PL42831A, SCHROEDER KKK3
Filter Media
PAPER
Height
28.08
Micron Rating
3
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-3P-B
- Zoro #
- G422542482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- CIM-TEK 30409, FILTER-MART 010466, FILTER-X XH01850, FILTREC D652C03A, MAIN FILTER MF0059529, REFILCO PL42831A, SCHROEDER KKK3
- Filter Media
- PAPER
- Micron Rating
- 3
- ID Bottom
- 1.61
- Beta Ratio 1
- 2/3/2026
- ID Top
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.