HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20008G100A000V
- Mfr # PEP20004-6-100SS-V
- Zoro # G622505461
product price:Â
$
68.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008G100A000P, FILTREC DVD20008B100B, FILTREC DVD20008B100V, HY-PRO HP43NL6100WB, HY-PRO HP43NL6100WV, MAIN FILTER MF0576616, MAIN FILTER MF0576617, REXROTH 20008G100A000M, REXROTH 20008G100A000V, WIX D20A100BV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-100SS-V
- Zoro #
- G622505461
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008G100A000P, FILTREC DVD20008B100B, FILTREC DVD20008B100V, HY-PRO HP43NL6100WB, HY-PRO HP43NL6100WV, MAIN FILTER MF0576616, MAIN FILTER MF0576617, REXROTH 20008G100A000M, REXROTH 20008G100A000V, WIX D20A100BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.95
- OD Top
- 1.77
- OD Bottom
- 1.77
- Collapse Pressure
- 435
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.