Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20013H3XLA000M
- Mfr # PEP20004-10-3G-V
- Zoro # G022509847
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20013H3SLA000P, EPPENSTEINER 20013H3XLA000P, FILTREC DVD20013E03B, FILTREC DVD20013E03V, HY-PRO HP43NL103MB, HY-PRO HP43NL103MV, MAIN FILTER MF0576678, MAIN FILTER MF0576679, REXROTH 20013H3SLA000M, REXROTH 20013H3SLA000V, REXROTH 20013H3XLA0
Filter Media
MICROGLASS
Height
9.72
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-3G-V
- Zoro #
- G022509847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013H3SLA000P, EPPENSTEINER 20013H3XLA000P, FILTREC DVD20013E03B, FILTREC DVD20013E03V, HY-PRO HP43NL103MB, HY-PRO HP43NL103MV, MAIN FILTER MF0576678, MAIN FILTER MF0576679, REXROTH 20013H3SLA000M, REXROTH 20013H3SLA000V, REXROTH 20013H3XLA0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 0.95
- OD Top
- 1.77
- OD Bottom
- 1.77
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.