Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1399
- Mfr # PFC365-1-10P
- Zoro # G022476538
product price:Â
$
14.99
/ea
Sold in multiples of 3 for
$44.97
Key Features
Replaces OEM Part
DONALDSON P567550, FILTER-X XH04960, FILTREC WP365, FLEETGUARD (CUMMINS) HF7442, JURA FILTRATION SH76021, MAIN FILTER MF0066184, PARKER HPR1619, SEPARATION TECHNOLOGIES ST1399, UCC (PARKER) UCR122910, WIX W02AP365
Filter Media
PAPER
Height
1.28
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC365-1-10P
- Zoro #
- G022476538
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P567550, FILTER-X XH04960, FILTREC WP365, FLEETGUARD (CUMMINS) HF7442, JURA FILTRATION SH76021, MAIN FILTER MF0066184, PARKER HPR1619, SEPARATION TECHNOLOGIES ST1399, UCC (PARKER) UCR122910, WIX W02AP365
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 150
- OD Top
- 1.22
- ID Top
- 0.53
- OD Bottom
- 1.28
Dimensions
- Height
- 1.28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.