HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF530M60P01

  • Mfr # SMP504-10-60SS

  • Zoro # G522470593


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

ID Bottom
3.65
OD Bottom
5.34
Collapse Pressure
75
Filter Media
304 SS WIRE
Micron Rating
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-10-60SS
Zoro #
G522470593
UPC #
-
Country of Origin
United States

Dimensions

Height
9.72

Details

ID Bottom
3.65
OD Bottom
5.34
Collapse Pressure
75
Filter Media
304 SS WIRE
Micron Rating
60
OD Top
5.34
Replaces OEM Part
FILTER-X XH04634, FILTREC S237T60, HY-PRO HPSF52L1060W, MAIN FILTER MF0065812, MP FILTRI C2530M60A, MP FILTRI C2530M60AP01, MP FILTRI SF530M60, MP FILTRI SF530M60P01, WIX S34E60T
ID Top
3.65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.