Ledger Book, 12 1/8 in L, 7 5/8 in W, Sewn

  • Mfr # A66500J
  • Zoro # G706438951
product price: 
$
34.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Refills
No
Style
Ledgers/Registers; Account Management
Cover Color
Green
Features
Casebound: Hard Cover, Numbered Pages
Format
Columnar Accounting; Single-Page Format (SPF)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A66500J
Zoro #
G706438951
UPC #
-
Country of Origin
China

Dimensions

Width
7.63 in
Length
12 1/8 in
Sheet Size
12 in x 7.5 in
Overall Width
7 5/8 in
Overall Length
12 1/8 in
Fits Chest Size
Blue and Red Ruling, Lifetime Guarantee

Details

Refills
No
Style
Ledgers/Registers; Account Management
Cover Color
Green
Features
Casebound: Hard Cover, Numbered Pages
Format
Columnar Accounting; Single-Page Format (SPF)
Cover Material
Hardboard
Paper Color
White
Number of Sheets
500
Binding Type
Sewn
Record-Ruling Type
Custom Rule
Rows/Lines Per Page
33
Columns per Page
8
Item
Ledger Book
Product Type
Ledger Book
Recycled Content
50 %
Lines Per Page
33
Rule Type
Custom-Ruled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Paper Weight
2.35 lb

Description

Tuff Series Accounting Journal, Single-P

Ratings & reviews