Book, Record, 7.25"x12.25"
- Mfr # 56111
- Zoro # G5023140
product price:Â
$
18.15
/ea
Key Features
Refills
No
Number of Sheets
150
Style
Ledgers/Registers; Account Management
Sheet Size
12.25 in x 7.25 in
Cover Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56111
- Zoro #
- G5023140
- UPC #
- 073333561111
- Country of Origin
- Canada
Dimensions
- Sheet Size
- 12.25 in x 7.25 in
Details
- Item
- Book,Record,7.25"x12.25"
- Refills
- No
- Number of Sheets
- 150
- Style
- Ledgers/Registers; Account Management
- Cover Color
- Green
- Features
- Perfect Bound: Hard Cover, Numbered Pages
- Cover Material
- Canvas-Look Cloth; Hardboard
- Paper Color
- White
- Record-Ruling Type
- Custom Rule
- Binding Type
- Glued
- Rows/Lines Per Page
- 40
Description
Book,Record,7.25 In.x12.25 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.