Shop NATIONAL
See all product information
Create Account
RecordBook, 300Pages, 14.25x83/4
- Mfr # 57131
- Zoro # G4126440
product price:Â
$
68.69
/ea
Key Features
Sheet Size
14.25 x 8.75
Features
Casebound: Hard Cover, Numbered Pages
Cover Material
Leather
Number of Sheets
300
Cover Color
Black/Burgundy/Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57131
- Zoro #
- G4126440
- UPC #
- 073333571318
- Country of Origin
- Malaysia
Dimensions
- Sheet Size
- 14.25 x 8.75
- Length
- 14-1/4 in
- Width
- 8-3/4 in
Details
- Item
- Texthide Eye-Ease(R) Record Book
- Features
- Casebound: Hard Cover, Numbered Pages
- Cover Material
- Leather
- Number of Sheets
- 300
- Cover Color
- Black/Burgundy/Gold
- Paper Color
- Green
- Style
- Ledgers/Registers; General Bookkeeping
- Refills
- No
- Binding Type
- Sewn
- Record-Ruling Type
- Custom Rule
- Rows/Lines Per Page
- 46
Description
Texthide Eye-Ease(R) Record Book
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.