Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolly for Airflex Series Chairs

  • Mfr # DY1400

  • Zoro # G0866435


product price: $736.97
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/2 in
Overall Length
109 1/2 in
Overall Width
20 1/4 in
Load Capacity
1,375 lb
Handle Type
(3) Tubular Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY1400
Zoro #
G0866435
UPC #
604747953829
Country of Origin
China

Dimensions

Overall Height
38 1/2 in
Overall Length
109 1/2 in
Overall Width
20 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
For Maximum Chair Width
19 1/2 in

Details

Load Capacity
1,375 lb
Item
Chair Dolly,1400 Series
Handle Type
(3) Tubular Handle
Caster Wheel/Tread Material
Rubber
Frame Color
Brown
Frame Material
Steel
For Max. Number of Chairs
54
Caster/Wheel Mounting Location
5-Wheel
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Swivel
Green Certification or Other Recognition
MAS Certified Green

Description

Chair Dolly,1400 Series, Max. Number of Tables Not Applicable, Load Capacity 1,375 lb, For Max. Number of Chairs 54, For Maximum Number of Horizontal Tables Not Applicable, For Maximum Number of Vertical Tables Not Applicable, For Maximum Table Length Not Applicable, For Maximum Table Width Not Applicable, For Maximum Chair Width 19 1/2 in, For Maximum Table Diameter Not Applicable, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.