Shop NATURE SPRING
See all product information
Create Account
9 Foot Patio Umbrella - Dark Orange
- Mfr # 237983CPG
- Zoro # G601710497
product price:Â
$
60.55
/ea
Key Features
Width
108
Length
108
Height
92
Weight
12.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237983CPG
- Zoro #
- G601710497
- UPC #
- 194189579683
- Country of Origin
- China
- Weight
- 12.79
Dimensions
- Width
- 108
- Length
- 108
- Height
- 92
Description
The 9-Foot Patio Umbrella from Nature Spring uses a hand crank to easily open to shade your outdoor area at any part of the day. The resilient terracotta orange polyester fabric of the umbrella has built-in vents and is supported with 8 steel ribs so you can use it on your back deck, patio, poolside, or with an outdoor dining set in the backyard. The 1.5-inch diameter powder-coated aluminum pole is rust-resistant to help keep this attractive umbrella looking new and your guests cool and protected from the sun's harsh UV ray's year-after-year!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.