Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 9-1/2M, Gray, PR
Mfr # N1343 9.5M
Zoro # G9046983
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Suggested Sole Slip Rating Good
- Footwear Style Athletic Shoe
- Midsole Material EVA
- Chemical Resisting Sole No
- Outsole Material Rubber
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 9.5M
- Zoro # G9046983
- UPC # 617420028493
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 4 in |
Width | M |
Size (PRINT) | 9 1/2 |
Overall Height | 4 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Striped Flagging Tape (SGBK-373)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, S (8210Z)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H (298670)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- Nautilus Safety Footwear Steel Toe Shoes