Men's Athletic Shoe, Black, 12, N5120

  • Mfr # N5120-12D

  • Zoro # G015830316


product price:  $81.19
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
12
Style Number
N5120
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5120-12D
Zoro #
G015830316
UPC #
198311005705
Country of Origin
China

Dimensions

Size
12
Width
D
Overall Height
4 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
N5120
Waterproof
No
Closure
Lace Up
For Outdoor Traction
No
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Midsole Material
Thermal Plastic
Removable Insole
Yes
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
No
Maximum Heat Rating
160 Degrees F
Completely Non Metallic
Yes
Insulation Technology
No
All-Leather Upper
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Conductive
No
Outsole Material
Rubber
Toe Cap Material
Carbon Fiber
Upper Material
Mesh
Construction
Cemented
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Insole Material
Polyurethane
Liner Material
Fabric, Mesh
Toe Shape
Round
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number N5120, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.