This item is Discontinued.

Nds U-1250-S 1.25 in. Solvent Weld PVC Union 6950547

U-1250-S 1.25 in. Solvent Weld PVC Union (Discontinued)

  • Mfr # 6950547
  • Zoro # G115834511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6950547
Zoro #
G115834511
UPC #
011651288105
Country of Origin
China

Description

Features -Full port design used in joining 2 pipes together where a serviceable connection is desired. -Acme threads on body and nut eliminate cross threading and prevent nut from creeping under pressure. -Rugged hi-impact gray PVC type ii construction with epdm o-ring. -Meets astm schedule 80 socket standards. -Complies with all applicable astm and ansi standards. -Nsf listed iapmo approved. -Union - Ips slip x ips slip. -Heavy-duty schedule 80. -Size - 1-1/4 in. -Item weight - 0.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.