0.25 in Dr. Adjustable Click Torque Wrench, SAE
- Mfr # 03714A
- Zoro # G722982896
product price:Â
$
30.75
/ea
Key Features
Width
3.25 in
Depth
2.5 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03714A
- Zoro #
- G722982896
- UPC #
- 837013037149
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.25 in
- Depth
- 2.5 in
- Overall Length
- 12 in
Description
Product Description The NEIKO 03714A adjustable torque wrench is a precision tool that allows you to tighten bolts and nuts with exact torque specifications. It features a reversible ratchet head with both clockwise and counterclockwise rotation, as well as a locking dial to secure the desired torque value. The torque range is adjustable from 20 to 200 inch-pounds, and the accuracy is within +/- 4% in either direction. The knurled steel handle is comfortable to grip, and the scale is easy to read. This wrench comes with a sturdy carrying case for safe storage and transport. With its high precision and durable construction, the Neiko 03714A is a must-have tool for any mechanic or DIY enthusiast who needs to achieve consistent and accurate torque settings. From the Manufacturer A well-made, affordable low-torque wrench is something every professional and do-it-yourselfer wants; this one is 'nothing fancy'-just solid construction and designed with the features you need: Chrome-Vanadium steel, high tooth-count reversible ratchet, factory-tested and calibrated to +/- 4-Percent accuracy. Easy-twist dial torque settings, torque lock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.