Shop NEIKO
See all product information
Create Account
0.75 in Dr. Adjustable Click Torque Wrench, SAE, 50-300 Ft-Lb, 34 in Length
- Mfr # 03711B
- Zoro # G722983077
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
34 in
Width
4.25 in
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03711B
- Zoro #
- G722983077
- UPC #
- 837013037118
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 34 in
- Width
- 4.25 in
- Depth
- 3.25 in
Description
Use the dual range 50-300 foot-pound (100-500 Nm) NEIKO 3/4-Inch Drive Torque Wrench to prevent damages to parts or fasteners caused by over-tightening during assembly. This unit provides readings in foot-pounds and Newton-meters while the locking feature adjusts quick and easy. As you tighten fastener, you will hear and feel a inclick in when pre-set torque value is reached. Our redesigned grip offers comfort while working and the all-steel construction, chrome moly ratchet head is corrosion resistant for durability. Specifications: •Drive: 3/4 inch •Ratchet: Cr-Mo, 24 tooth •Length: 34-1/4 inch •Dual Range: 50-300 foot-pound / 100-500 Nm •Increment: 2.5 foot-found / 2.5 Nm •Accuracy: +/- 4% IMPORTANT: Please read manual and all safety measures before use. Store at lowest setting when not in use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.