Shop NEIKO
See all product information
Create Account
0.375 in Dr. Breaker Bar, 15 Inches Long, Flex Head
- Mfr # 00338A
- Zoro # G422982981
product price:Â
$
14.99
/ea
Key Features
Overall Length
14-3/4 in
Width
2.5 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00338A
- Zoro #
- G422982981
- UPC #
- 837013003380
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 14-3/4 in
- Width
- 2.5 in
- Height
- 1.75 in
Description
NEIKO presents our 3/8-Inch-Drive Premium Breaker Bar for removing stubborn and rusty nuts and bolts! The drive and extra-long handle combine to create the maximum amount of leverage and torque power for easy fastener removal. Our heavy-duty breaker bar is designed with drop-forged, heat-treated chrome vanadium for intense resistance to corrosion and grime and features a polished chrome finish that makes it easy to keep clean. With a 180-degree flexible head, this socket-wrench breaker bar extends to hard-to-reach spots and features a strong spring-loaded ball bearing that holds sockets securely in place, no matter the size. This handy tool also has a grooved Cr-V steel handle that fits perfectly in your hand for extra control and comes in 12-inch and 15-inch lengths to help you get jobs done right. You can use our strong, durable auto wrench as a tire bar or a wrench-extender tool, or you can apply it to older machine parts that need the fasteners replaced. Our extension breaker bar is an essential tool for every professional or DIYer. Whether you need a lug wrench, tire-repair tools, or a longer extension breaker bar, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.