Shop GENIUS TOOLS

53PC 1/4 & 3/8in Dr. Complete Bit Socket Set

  • Mfr # TX-2353
  • Zoro # G923583359

original price:  $180.99 , new price: $162.89 , 10 percent off
new price: 
$
162.89
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TX-2353
Zoro #
G923583359
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Bit Socket Set 53 Piece 1/4 Inch & 3/8 Inch Drive Complete Kit Durable S2 Steel - TX-2353 Bit Socket Set This 53-piece complete bit socket set combines 1/4in and 3/8in drive coverage for common fastener styles in one organized kit. It's built for professional technicians who need consistent fit, quick bit selection, and reliable performance across frequent service work. A molded tray keeps each bit socket visible and easy to inventory. Key Benefits 53-piece mix of 1/4in and 3/8in drive bit sockets for versatility. Includes multiple bit styles to cover common fastener types in service work. Professional-grade construction intended for repeated, heavy daily toolroom use. Meets or exceeds ANSI standards for dependable, consistent performance. Plastic tray keeps sockets organized, visible, and quick to return after use. What's Included 1/4in Dr. Metric Hex Bit Socket 45mmL: 208+2122 2mm Hex Bit Socket 208+2125 2.5mm Hex Bit Socket 208+2133 3mm Hex Bit Socket 208+2134 4mm Hex Bit Socket 1/4in Dr. Philips Bit Socket 45mmL: 208+1101 #1 Philips Bit Socket 208+1102 #2 Philips Bit Socket 1/4in Dr. SAE Hex Bit Socket 45mmL: 208+3104 1/16in Hex Bit Socket 208+3105 5/64in Hex Bit Socket 208+3106 3/32in Hex Bit Socket 208+3107 7/64in Hex Bit Socket 208+3108 1/8in Hex Bit Socket 208+3110 5/32in Hex Bit Socket 1/4in Dr. Slotted Bit Socket 45mmL: 208+1130 0.5X3.0 Slotted Bit Socket 208+1140 0.6X4.0 Slotted Bit Socket 1/4in Dr. Star Bit Socket 45mmL: 208+6106 T-6 Star Bit Socket 208+6107 T-7 Star Bit Socket 208+6108 T-8 Star Bit Socket 208+6109 T-9 Star Bit Socket 208+6110 T-10 Star Bit Socket 208+6115 T-15 Star Bit Socket 3/8in Dr. Metric Hex SKU: TX-2353. This set is a practical choice for keeping bit sockets consolidated across two drive sizes, with clear organization for faster workflow and fewer missing pieces. It's suited to technicians who value a complete tray, consistent standards compliance, and long-term durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.