Shop NEIKO
See all product information
Create Account
36 in Rolling Magnet Sweeper
- Mfr # 53418A
- Zoro # G422982615
product price:Â
$
84.35
/ea
Key Features
Length
43 in
Width
8.25 in
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53418A
- Zoro #
- G422982615
- UPC #
- 837013534181
- Country of Origin
- China
Dimensions
- Length
- 43 in
- Width
- 8.25 in
- Depth
- 8 in
Description
NEIKO presents our ergonomic Magnetic Pickup Sweeper with Wheels! This handy tool has a powerful magnet that picks up stray nails, screws, and other excess metal in your work space. With a wide 36-inch magnetic base, this cleanup tool lets you quickly cover more of your working area. The metal roller has 7-inch tires attached on either side, and the durable wheels can roll over all kinds of flooring and terrain. This handy rolling sweeper with an adjustable magnetic base is perfect for cleaning up a garage, workshop, or construction site. The strong magnetic base easily detects and picks up metals and other magnetic debris. To release any excess metal, simply lift the quick-release handle. For easy cleanup, hold the device over a trash can as you release the handle. A grooved telescoping handle provides a secure grip and extends from 29 in to 42 in to compensate for your height and to prevent strain on your back. Keep your worksite clean with this powerful and portable magnetic nail sweeper! Whether you need this multifunctional rolling magnet sweeper to pick up screws and nails or you just need new cleanup equipment, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.