Shop NEIKO
See all product information
Create Account
37 Hole Magnetic Drill Bit Holder Organizer, 0.25 in Hex for Storage of Hex Bits and Drill Bits
- Mfr # 02401A
- Zoro # G022983074
product price:Â
$
14.99
/ea
Key Features
Overall Length
7 in
Depth
1 in
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02401A
- Zoro #
- G022983074
- UPC #
- 816914023314
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7 in
- Depth
- 1 in
- Width
- 1.5 in
Description
The NEIKO 02401A Hex Bit Organizer is the perfect tool to organize all of your favorite 1/4 in bits. With 37 slots available, you can easily sort and organize your favorite specialty, drill, tamper, and quick change bits. And you can rest assured that each bit will be securely in place, even when flipped upside down, as each hole is magnetized. The organizer also has a strong magnetized base that can be attached to almost any steel surface such as a tool box, tool chest, tool cart, or even metal sheets. Not only does the bit organizer make it convenient to identify, use, and swap bits on the fly due to its open face design, but its also slim and sleek for easy portability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.