Automatic Rebar Wire Twister Tool, Reinforced Spring with Improved Recoil and Reload Action
- Mfr # 61025A
- Zoro # G822982598
product price:Â
$
17.99
/ea
Key Features
Width
1.5 in
Depth
1.5 in
Overall Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61025A
- Zoro #
- G822982598
- UPC #
- 837013610250
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.5 in
- Depth
- 1.5 in
- Overall Length
- 12.5 in
Description
The Neiko 61025A Automatic Rebar Tie Wire Twister has been updated with a reinforced internal spring mechanism to improve overall durability. Designed for maximum pull strength to safely and easily hold rebar together. The automatic recoil and reload action saves time and reduces manual labor. The semi-automatic function lessens possibility of repetitive action strain on your hands and wrist. The soft black knurled handle provides an ergonomic grip, ensuring a secure comfortable hold while working on DIY home projects or construction sites.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.