Heavy Duty 16 in Snap Ring Plier Set, 2 Piece, Straight, 45 degrees, 90 degrees Tips
- Mfr # 02130A
- Zoro # G722982629
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Depth
2.75 in
Width
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02130A
- Zoro #
- G722982629
- UPC #
- 837013021308
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 17 in
- Depth
- 2.75 in
- Width
- 13.25 in
Description
Internal pliers capacity: 3-1/16 in to 6-0.25 in. External pliers capacity: 3-0.5 in to 6-0.5 in. Replaceable points and spring ratchet locking mechanism to securely hold against circlip tension. Includes straight, 45 and 90 degree tips. Spread: 3-0.25 in. Tip sizes: 0.12 in. Complete with case. Quality construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.