Hex Allen Power Bit Set, 11-Piece, Metric Sizes 1.5mm to 8mm, Magnetic Head Bits, Premium S2 Steel

  • Mfr # 01148A

  • Zoro # G021697286


product price:  $12.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01148A
Zoro #
G021697286
UPC #
816914023093
Country of Origin
Taiwan, Province of China

Description

The Neiko 01148A Magnetized Hex Head Bit Set conveniently comes with 11 pieces of various Metric sizes to make sure that you have the perfect fit for all types of jobs - whether its furniture building, industrial work, or DIY projects, this hex screwdriver bit set is sure to have what you need. There's no more need to waste time twisting and turning with a mini Allen wrench or key. Every hex head drill bit has a 3 inch Quick Release Shank for easy drilling with hand tools and power drills. To ensure maximum durability and longevity, each hex driver bit is constructed of High Quality S2 Steel and coated in Corrosion Resistant Black Phosphate. Also, Laser Etched bit sizes makes each piece easily recognizable while the set is securely held with the Bit Holder when not in use. Sizes included are: 1.5, 2, 2.5, 3, 3.5, 4, 5, 5.5, 6, 7, 8 millimeters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.