High Flow Air Blow Gun, 17-26'', Pneumatic Air Compressor Accessories, 360 Degree Swivel Hook

  • Mfr # 31122A

  • Zoro # G921697249


product price: $11.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31122A
Zoro #
G921697249
UPC #
816914023963
Country of Origin
China

Description

NEIKO 31122A High Flow Air Blow Gun delivers 80-120 PSI with an extendable handle reaching up to 26''. Designed with an ergonomic handle to reduce slippage, and hand fatigue, this design is perfect for people who work long hours. The rotational 360 degree C hook makes daily use, and storage a breeze. Next time you need to blast away stubborn debris, dust, water, power, wood shavings or machinery reach for this air compressor gun for an easy clean up. Our air blower gun comes with a standard quick male plug (female quick coupling not included) and a protective rubber tip is included for increased precision and protects surfaces, while the trigger on the handle regulates air flow. Specifications: * With 17-26 Inch Extensible Stainless Steel Air Flow Nozzle * Maximum extended to 26 Inch * Air inlet: 1/4'' male quick plug * Operating pressure: 80-120psi * Maximum Pressure: 185PSI (13Bar) * 360 Degree Swivel Hook, easy for daily use and convenient for placing and storage. * All metal construction, high pressure resistance copper alloy, high-impact stainless steel air flow nozzle, anti-break chromed zinc alloy body, improved designed sealing components, more reliable and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.