SAE Tap and Die Set, Titanium-Coated Alloy Steel Taps and Dies, Large Threading-Tool Kit, 40-Piece

  • Mfr # 00911A

  • Zoro # G721697364


product price:  $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00911A
Zoro #
G721697364
UPC #
837013009115
Country of Origin
China

Description

Cut and Repair Metal Threads Yourself Neiko's 40-piece SAE Tap and Hexagon Die Set is a premium, precision tool kit for hand cutting, and repairing of metal threads in your home workshop or garage. How Do Taps and Dies Cut? Taps cut internal threads, such as those found in nuts or within pre-drilled holes. This is known as ''tapping.'' Dies, cut external threads on rods, such as those on screws. This is known as ''threading.'' Taps and dies are also used to repair damaged threads, known as ''chasing'' a thread. The included tap wrench, T-handle wrench, and screw pitch gauge literally put the power of your tap and dies in the palm of your hands, saving you time, money and hassles during your next project. Maximized Durability and Usability The cutting pieces of this tap die set feature high strength GCr15 alloy steel construction, and a titanium coating allowing them to cut through metals including cast iron, aluminum, brass, and carbon steel, while maintaining their durability and rust resistance. The taps and dies are sized from #4 to 1/2'', and feature coarse (UNC) fine (UNF) and national pipe (NPT) thread designations, ensuring usability in many hand threading applications. The 40 Piece Set Includes: 10 - coarse thread (UNC) plug type taps (sizes: 4-40, 6-32, 8-32, 10-24, 12-24, 1/4''-20, 5/16''-18, 3/8''-16, 7/16''-14, 1/2''-13) 10 - coarse thread (UNC) hexagonal dies (sizes: 4-40, 6-32, 8-32, 10-24, 12-24, 1/4''-20, 5/16''-18, 3/8''-16, 7/16''-14, 1/2''-13) 6 - fine thread (UNF) plug type taps (sizes: 0-32, 1/4''-28, 5/16''-24, 3/8''-24, 7/16''-20, 1/2''-20) 6 - fine thread (UNF) hexagonal dies (sizes: 0-32, 1/4''-28, 5/16''-24, 3/8''-24, 7/16''-20, 1/2''-20) 1 - NPT die: 1/8''-27 1 - NPT tap: 1/8''-27 1 - adjustable tap wrench 1 - T-Handle tap wrench 1 - adjustable die wrench 1 - screwdriver 1 - screw pitch gauge 1 - ABS protective storage case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.