Shop QUALTECH
See all product information
Create Account
Pipe Tap Set, Right Hand Cutting, Taper Chamfer, NPT, Imperial, 5 pc
- Mfr # POUCSNPT5
- Zoro # G216314790
product price:Â
$
37.49
/ea
Key Features
Tap Chamfer
Taper
Size Range
1/8 to 3/4 in
Measurement System
Imperial
Cutting Direction - Machining
Right Hand
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POUCSNPT5
- Zoro #
- G216314790
- UPC #
- 887861241908
- Country of Origin
- China
Dimensions
- Size Range
- 1/8 to 3/4 in
Details
- Tap Chamfer
- Taper
- Measurement System
- Imperial
- Cutting Direction - Machining
- Right Hand
- Number of Pieces
- 5
- Thread Type
- NPT
- Finish
- Bright
- Includes
- 1/8 in, 1/4 in, 3/8 in, 1/2 in and 3/4 in NPT Pipe Taps and Plastic Pouch
- Material
- Carbon Steel
Description
Qualtech pipe tap set measurement system: imperial, 5 pc, 1/8 to 3/4 in, NPT, right hand cutting, taper chamfer, carbon steel, bright, pouch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.