Shop NEIKO
See all product information
Create Account
Countersink Drill Bit Set, 5 Pc, M2 High Speed Steel, Tri-Flat Shank, for Wood and Metal
- Mfr # 10218A
- Zoro # G622983023
product price:Â
$
23.99
/ea
Key Features
Depth
1.5 in
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10218A
- Zoro #
- G622983023
- UPC #
- 837013102182
- Country of Origin
- China
Dimensions
- Depth
- 1.5 in
- Width
- 5 in
- Length
- 5 in
Description
The NEIKO - 10218A is a drill bit set that includes multiple drill bits intended for use with compatible drills. It is packaged in a compact container with dimensions suitable for storage and transport. The set includes drill bits contained within a case measuring 5 inches in length, 5 inches in width, and 1.5 inches in depth, case dimensions: 5 in (L) x 5 in (W) x 1.5 in (D).
Key Features:
- Compact case dimensions: 5 in (L) x 5 in (W) x 1.5 in (D)
- contains multiple drill bits for general drilling applications (bit sizes/types may vary by the included assortment)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.