Ultra Low Profile Offset Screwdriver & Torx Set, 5 Pc, SAE, 10mm Bit Depth, Allen Wrench Keychain
- Mfr # 01322A
- Zoro # G022982763
product price:Â
$
13.99
/ea
Key Features
Overall Length
7 in
Width
4.25 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01322A
- Zoro #
- G022982763
- UPC #
- 816914025899
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7 in
- Width
- 4.25 in
- Depth
- 1 in
Description
Tackle tight spaces and everyday tasks with this Right Angle Hex Screwdriver Set, featuring five essential screwdriver bit sizes such as Phillips PH1 and PH2 (Yellow Text), Torx T20 and T25 (White Text) and Slotted 6mm (Red Text). Designed for convenience and versatility, this 90-degree screwdriver set features a slim 3mm depth handle with a 15o bent head, ideal for close-quarter fastening in hard-to-reach spots around the house, workshop, or garage. Each hex bit is crafted from high-strength S2 alloy steel for long-lasting durability, with clearly marked, color-coded sizes for quick and easy identification. The flat ends include holes for easy attachment to the included carabiner keychain clip, allowing for effortless portability and storage on your belt or in your tool bag. Perfect for maintenance, repair, and assembly of electronics, appliances, equipment, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.