XZN Triple Square Spline Bit Socket Set, Extra Long
- Mfr # 10054A
- Zoro # G322982722
product price:Â
$
28.99
/ea
Key Features
Width
5.25 in
Length
10.25 in
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10054A
- Zoro #
- G322982722
- UPC #
- 837013100546
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5.25 in
- Length
- 10.25 in
- Height
- 1.25 in
Description
The NEIKO 10054A XZN Triple-Square Spline Bit Socket Set lets you add extra security when working on cars or motorcycles. These security sockets are ideal for serious mechanics who want the best and most efficient tools. The sockets are made from strong CrV steel and securely lock onto ratchet handles to turn even the toughest fasteners. The bits are made from durable S2 or CrV steel, are shock-resistant, and are precisely machined with chamfered ends for exactness. They will insert smoothly into fasteners to protect the bits and the fasteners from damaged edges. It also comes with a convenient blow-molded plastic storage case for optimal organization. Get the job done with one easy socket set. Our triple square socket-bit set is perfect for jobs at home or work. This metric bit socket set is ideal for use with European vehicles, motorcycles, and so much more. If you need a multifunctional bit socket set to add extra confidence when security is needed, NEIKO has your back with our durable, dependable, and strong tool selections. Set Includes: 10-pc. XZN Triple Square Spline bit sockets: 3 x 4 inch (100 mm) long 0.25 in Drive: M4, 5, and 6 5 x 4 inch (100 mm) long 0.375 in Drive: M8, 9, 10, 12, and TPM14 2 x 4 inch (100 mm) long 0.5 in Drive: TPM16 and TPM18 Storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.