10 Gigabit Fiber Media Converter - Open SFP Slot, 10GBase-T, Singlemode or Multimode

  • Mfr # FT-10G-MC

  • Zoro # G914914131


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-10G-MC
Zoro #
G914914131
UPC #
-
Country of Origin
China

Details

Item
Fiber Optic Media Converter
Color
Gray

Description

Networx 10 Gig Fiber Optic Media ConverterThis high-performance 10 Gig media converter from Networx is designed to adapt signals between copper Ethernet and fiber optic networks, enabling faster and extended network connectivity. It features an open SFP port for flexible configuration with most SFP transceivers, allowing you to customize the converter to your specific needs.Key Features:- 10GBase-Tx Ethernet port for ultra-fast 10 gigabit connectivity- Open SFP Port for customizable fiber configurations- 6 built-in LED indicators for easy status monitoring- Fully metal housing for efficient heat dissipationTechnical Specifications:- Standards: IEEE802.3an 10Gbase-T, IEEE802.3ae 10Gbase-SR/LR/ER/ZR- Data Rate: 10 Gigabit 10G, 10 Gig with Auto-Negotiation- Mode: UTP Half or Full Duplex- Optical wavelength: SFP Dependent 850nm, 1310nm, 1550nm- Fiber Type: Singlemode 9/125, Multimode 50/125 and 62.5/125- Connector Type: One UTP RJ45, Two LC Fiber- Max Distance: Up to 80km with Singlemode Fiber, 550m with Multimode Fiber- Power Supply: External AC-DC Power Adapter, US StandardAdditional Features:- Supports Jumbo Frame- Transparent Transport with very low delay- Supports ITUT prescribed DWDM/CWDM wavelength- Loopback test function- Hot plugging support- Auto MDI/MDIX function- FCC Class A CE approvedNote: Requires the purchase of an SFP for operation.This versatile 10 Gig fiber optic media converter is perfect for expanding your copper network over long distances, offering unparalleled speed and flexibility. Its robust design and comprehensive feature set make it an ideal choice for businesses looking to upgrade their network infrastructure.


  • •10 Gigabit Performance: Converts between 10GBase-T and fiber for high-speed data transmission.
  • •Open SFP Slot: Provides flexibility to choose the appropriate SFP module for singlemode or multimode fiber.
  • •Multimode and Singlemode Compatible: Supports both multimode and singlemode fiber options.
  • •Extended Reach: Capable of long-distance data transmission based on the fiber type used.
  • •Compact Design: Ideal for space-constrained networking environments, with easy integration into existing setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.