Gigabit Fiber Media Converter - 1000Base-SX, LC Multimode, 550m, 850nm, PoE

  • Mfr # FT-1000MMPOE-LC

  • Zoro # G914914148


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-1000MMPOE-LC
Zoro #
G914914148
UPC #
-
Country of Origin
China

Details

Item
Fiber Optic Media Converter
Color
Gray

Description

Networx Fiber Media Converter - PSE Power Sourcing EquipmentThis high-performance Networx Fiber Media Converter functions as Power Sourcing Equipment PSE, combining data transfer over fiber links and power delivery to Powered Devices PD via CAT5e/CAT6 UTP cables max 100 meters.Compliant with IEEE 802.3z and IEEE 802.3AB standards, this converter is designed to seamlessly convert data signals between 10/100/1000Base-T and 1000Base-SX fast Ethernet. It supports both 10/100/1000Base-T and 1000Base-SX applications, enabling data transmission up to 550 meters over multimode fiber.The converter features two fiber optic connector ports TX and RX, one RJ-45 jack, and an external power supply receptacle. Six LED indicators allow easy diagnosis and monitoring of power, UTP Link/Activity, Fiber Link/Activity, Full duplex, and data rates. It automatically configures for Full or Half Duplex operation.Key Features:- Data Rate: 10/100/1000 Mbps with Auto-Negotiation- IEEE802.3at / IEEE802.3af PoE PSE compatible- Power Output: PoE 48V DC, max 40 watts- Over-Current Protection- UTP Mode: Half or Full Duplex- Optical wavelength: 850nm- Fiber Type: Multi Mode 50/125, 62.5/125 micron- Connectors: One UTP RJ45, Two LC Fiber- Max Distance: 550m 50/125, 220m 62.5/125- Power Supply: External AC-DC Power Adapter, US Standard- Size: 95mm x 71mm x 26mm- Optical Output Power: -10 to -4 dBm- Receiving Sensitivity: -17 dBm- Saturability: greater than or equal to -3 dBmThis versatile media converter is ideal for network applications requiring both data conversion and power delivery, offering a comprehensive solution for modern networking needs.


  • •PoE Capability: Combines data and power transmission over a single Ethernet cable.
  • •Multimode Fiber: Supports 1000Base-SX over multimode fiber for distances up to 550 meters.
  • •850nm Wavelength: Operates at 850nm for efficient multimode fiber transmission.
  • •Gigabit Ethernet: Converts between 10/100/1000Base-T and 1000Base-SX for high-speed networking.
  • •Compact Design: Ideal for standalone or rack-mounted applications in space-constrained environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.