SFP 10 Gigabit Fiber Module - 10GBase-LRM, LC Multimode, 220m, 1310nm

  • Mfr # SFP-10GMM-LRM

  • Zoro # G514921935


product price:  $54.35
/ea

Key Features

Compliance
IEEE 802.3ae
Connector
LC
Fiber Type
Multimode
Maximum Transfer Distance
200m
Includes
SFP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GMM-LRM
Zoro #
G514921935
UPC #
-
Country of Origin
China

Dimensions

Wavelength
850nm
Width
3.3125 in
Length
5 in
Depth
1.3125 in

Details

Compliance
IEEE 802.3ae
Connector
LC
Fiber Type
Multimode
Item
SFP Optical Transceiver
Maximum Transfer Distance
200m
Includes
SFP
Digital Diagnostic Monitoring
Yes
Power Supply
+3.3V
Shape
Square
Maximum Data Transfer Rate
10 Gbps
Color
Silver
Laser Type
DFB

Description

Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules offer compact, hot-swappable media connectivity for quick and easy network integration across a wide range of networking equipment. Compatible with any Cisco or MSA SFF-8472 compliant port, these SFP modules are ideal for network repairs or upgrades.The standardization of SFP technology allows for exceptional flexibility, reducing the need for excess units and surplus fiber often required in fixed installations. These modules boast a data rate of 10 Gbps, utilizing a DFB Laser in full duplex mode. Operating at an optical wavelength of 1310nm, they are designed for use with multimode 50/125 fiber type.Key specifications include: Maximum distance: 220 meters over OM3 or OM4 50/125 Fiber Optical output power: -6 to 0.5dBm Receiving sensitivity: <-14.4dBmEnhance your network's performance and versatility with these high-quality SFP Fiber Modules, perfect for streamlining your connectivity solutions.


  • •10 Gigabit Ethernet Speed: Delivers high-speed data transfer up to 10Gbps for demanding network environments.
  • •Multimode Fiber Support: Transmits data up to 220 meters over multimode fiber at 850nm wavelength.
  • •Compact LC Connector: Uses a reliable and space-efficient LC interface for seamless integration.
  • •Optimized for Long Reach Multimode: Ideal for extending 10G Ethernet over existing multimode fiber infrastructure.
  • •Energy-Efficient Design: Minimizes power consumption, enhancing network efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.