MotorProgressiveCavityPump, 3in, 18gpm, SS

  • Mfr # QS000634
  • Zoro # G023355290
product price: 
$
25,412.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Motor Frame Size
112M
Motor Speed (Minimum)
20.7 RPM
Flow Rate @ 30 psi
18 gpm
Pump Drive Operation Type
Gearmotor/Speed Reducer
Media Temperature (Maximum)
84 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000634
Zoro #
G023355290
UPC #
-
Country of Origin
United States
Motor Speed (Minimum)
20.7 RPM
Flow Rate @ 30 psi
18 gpm
Pump Drive Operation Type
Gearmotor/Speed Reducer
Item
Motor-Drive Progressive Cavity Pump
Media Temperature (Maximum)
84 Degrees F
Variable Frequency Drive Type
VFD Not Included
Housing Material
Stainless Steel
Nameplate Voltage
230/460V AC
Discharge Standard
Flange
Series
NM045BY02S14V
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Motor Mounting Type
Close Coupled
Viscosity (Maximum)
10,000 cps
Volume per 100 Revolutions
8.67 gal
Number of Speeds
1
Inlet Standard
Flange
Flow Rate @ 60 psi
18 gpm
Phase
Three
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Horsepower (Maximum)
5 hp
Operating Pressure (Maximum)
150 psi
Rotor Material
Stainless Steel
Stator Movement
Rigid
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Stator Material
Viton
Flow Rate @ 150 psi
16 gpm
Flex Joint Connection Type
Pinned
Inlet Orientation
Vertical
Media Temperature (Minimum)
32 Degrees F
Rated Speed
207 RPM
Seal Type
Mechanical
Flow Rate (Maximum)
18 gpm
Discharge Orientation
Horizontal
Flow Rate @ 120 psi
17 gpm

Dimensions

For Motor Frame Size
112M
Inlet Diameter
3 in
Solid Diameter (Maximum)
1.377 in
Discharge Diameter
3 in

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 18 gpm, Horsepower (Maximum) 5 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews