MotorProgressiveCavityPump, 1-1/4in, SS

  • Mfr # QS000213
  • Zoro # G623355355
product price: 
$
9,906.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 120 psi
1.8 gpm
Volume per 100 Revolutions
0.63 gal
Number of Speeds
1
Pump Drive Operation Type
Gearmotor/Speed Reducer
Solid Diameter (Maximum)
0.472 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000213
Zoro #
G623355355
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.472 in
For Motor Frame Size
80
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/4 in

Details

Flow Rate @ 120 psi
1.8 gpm
Volume per 100 Revolutions
0.63 gal
Number of Speeds
1
Pump Drive Operation Type
Gearmotor/Speed Reducer
Nameplate Voltage
230/460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature (Maximum)
110 Degrees F
Motor Mounting Type
Close Coupled
Variable Frequency Drive Type
VFD Not Included
Item
Motor-Drive Progressive Cavity Pump
Series
NM021BY02S12B
Stator Movement
Rigid
Flow Rate @ 150 psi
1.7 gpm
Flex Joint Connection Type
Pinned
Flow Rate @ 60 psi
1.9 gpm
Discharge Orientation
Horizontal
Bearing Type
Ball
Rated Speed
300 RPM
Housing Material
Stainless Steel
Stator Material
Viton
Inlet Orientation
Vertical
Operating Pressure (Maximum)
150 psi
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Horsepower (Maximum)
1 hp
Viscosity (Maximum)
10,000 cps
Media Temperature (Minimum)
32 Degrees F
Seal Type
Mechanical
Motor Speed (Minimum)
30 RPM
Phase
Three
Rotor Material
Stainless Steel
Flow Rate @ 30 psi
1.9 gpm
Flow Rate (Maximum)
1.9 gpm
Seal Material
Carbon/Ceramic/Stainless Steel/FKM

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 1.9 gpm, Horsepower (Maximum) 1 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 110 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews