MotorProgressiveCavityPump, 3in, 36gpm, CI

  • Mfr # QS000423
  • Zoro # G923352467
product price: 
$
17,388.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Motor Frame Size
112M
Variable Frequency Drive Type
VFD Not Included
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Stator Movement
Rigid
Inlet Diameter
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000423
Zoro #
G923352467
UPC #
-
Country of Origin
United States

Dimensions

For Motor Frame Size
112M
Inlet Diameter
3 in
Discharge Diameter
3 in
Solid Diameter (Maximum)
1.377 in

Details

Variable Frequency Drive Type
VFD Not Included
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Stator Movement
Rigid
Rated Speed
207 RPM
Inlet Orientation
Vertical
Inlet Standard
Flange
Seal Type
Mechanical
Motor Mounting Type
Close Coupled
Operating Pressure (Maximum)
75 psi
Media Temperature (Maximum)
84 Degrees F
Flow Rate @ 120 psi
Not Rated
Viscosity (Maximum)
10,000 cps
Nameplate Voltage
230/460V AC
Flow Rate @ 150 psi
Not Rated
Phase
Three
Series
NM045BY01L07V.2
Number of Speeds
1
Flow Rate @ 30 psi
36 gpm
Volume per 100 Revolutions
17.33 gal
Flow Rate @ 60 psi
35 gpm
Discharge Standard
Flange
Housing Material
Cast Iron
Horsepower (Maximum)
5 hp
Pump Drive Operation Type
Gearmotor/Speed Reducer
Bearing Type
Ball
Discharge Orientation
Horizontal
Media Temperature (Minimum)
32 Degrees F
Stator Material
Buna-N
Item
Motor-Drive Progressive Cavity Pump
Flex Joint Connection Type
Pinned
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Flow Rate (Maximum)
36 gpm
Motor Speed (Minimum)
20.7 RPM
Motor Enclosure
Totally Enclosed Fan Cooled

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 36 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.377 in, Stator Material Buna-N

Ratings & reviews