Shop NETZSCH

MotorProgrssveCavityPmp, 2-1/2in, 24gpm, CI

  • Mfr # QS000262
  • Zoro # G523359378

product price: 
$
13,938.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Motor Frame Size
100L
Flex Joint Connection Type
Pinned
Viscosity (Maximum)
10,000 cps
Nameplate Voltage
230/460V AC
Volume per 100 Revolutions
10 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000262
Zoro #
G523359378
UPC #
-
Country of Origin
United States
Flex Joint Connection Type
Pinned
Viscosity (Maximum)
10,000 cps
Nameplate Voltage
230/460V AC
Volume per 100 Revolutions
10 gal
Operating Pressure (Maximum)
75 psi
Flow Rate @ 60 psi
23 gpm
Variable Frequency Drive Type
VFD Not Included
Flow Rate (Maximum)
24 gpm
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Seal Type
Mechanical
Motor Mounting Type
Close Coupled
Bearing Type
Ball
Flow Rate @ 30 psi
24 gpm
Item
Motor-Drive Progressive Cavity Pump
Media Temperature (Maximum)
84 Degrees F
Horsepower (Maximum)
3 hp
Series
NM038BY01L06B
Motor Speed (Minimum)
23.9 RPM
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Discharge Orientation
Horizontal
Number of Speeds
1
Pump Drive Operation Type
Gearmotor/Speed Reducer
Rated Speed
239 RPM
Inlet Orientation
Vertical
Inlet Standard
Flange
Media Temperature (Minimum)
32 Degrees F
Discharge Standard
Flange
Flow Rate @ 120 psi
Not Rated
Stator Material
Buna-N
Stator Movement
Rigid
Housing Material
Cast Iron
Flow Rate @ 150 psi
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three

Dimensions

For Motor Frame Size
100L
Discharge Diameter
2 1/2 in
Inlet Diameter
3 in
Solid Diameter (Maximum)
1.102 in

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 24 gpm, Horsepower (Maximum) 3 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.102 in, Stator Material Buna-N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.