Shop NETZSCH

MotorProgressiveCavityPump, 3in, 36gpm, CI

  • Mfr # QS000575
  • Zoro # G823357524

product price: 
$
19,863.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate @ 120 psi
32 gpm
Bearing Type
Ball
Seal Type
Mechanical
Series
NM053BS02S12B
Flow Rate (Maximum)
36 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000575
Zoro #
G823357524
UPC #
-
Country of Origin
United States
Flow Rate @ 120 psi
32 gpm
Bearing Type
Ball
Seal Type
Mechanical
Series
NM053BS02S12B
Flow Rate (Maximum)
36 gpm
Flex Joint Connection Type
Pinned
Inlet Orientation
Vertical
Media Temperature (Maximum)
84 Degrees F
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Motor Mounting Type
Close Coupled
Item
Motor-Drive Progressive Cavity Pump
Flow Rate @ 30 psi
36 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Horsepower (Maximum)
5 hp
Discharge Standard
Flange
Motor Speed (Minimum)
23.8 RPM
Phase
Three
Number of Speeds
1
Volume per 100 Revolutions
15 gal
Operating Pressure (Maximum)
150 psi
Rated Speed
238 RPM
Stator Material
Buna-N
Stator Movement
Rigid
Flow Rate @ 150 psi
30 gpm
Discharge Orientation
Horizontal
Viscosity (Maximum)
10,000 cps
Nameplate Voltage
230/460V AC
Pump Drive Operation Type
Gearmotor/Speed Reducer
Variable Frequency Drive Type
VFD Not Included
Housing Material
Cast Iron
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Flow Rate @ 60 psi
36 gpm
Media Temperature (Minimum)
32 Degrees F

Dimensions

Hopper Length
250 mm
Solid Diameter (Maximum)
1.614 in
Discharge Diameter
3 in
Hopper Width
250 mm
For Motor Frame Size
112M

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 36 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.614 in, Stator Material Buna-N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.