MotorProgressiveCavityPump, 3in, 18gpm, CI

  • Mfr # QS000424
  • Zoro # G423356910
product price: 
$
17,388.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature (Minimum)
32 Degrees F
Flow Rate (Maximum)
18 gpm
Motor Mounting Type
Close Coupled
Seal Type
Mechanical
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000424
Zoro #
G423356910
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
3 in
For Motor Frame Size
112M
Solid Diameter (Maximum)
1.377 in
Inlet Diameter
3 in

Details

Media Temperature (Minimum)
32 Degrees F
Flow Rate (Maximum)
18 gpm
Motor Mounting Type
Close Coupled
Seal Type
Mechanical
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Orientation
Vertical
Motor Speed (Minimum)
20.7 RPM
Series
NM045BY02S14V.2
Phase
Three
Housing Material
Cast Iron
Flow Rate @ 150 psi
16 gpm
Item
Motor-Drive Progressive Cavity Pump
Media Temperature (Maximum)
84 Degrees F
Bearing Type
Ball
Rated Speed
207 RPM
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Horsepower (Maximum)
5 hp
Flow Rate @ 30 psi
18 gpm
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Stator Movement
Rigid
Volume per 100 Revolutions
8.67 gal
Variable Frequency Drive Type
VFD Not Included
Viscosity (Maximum)
10,000 cps
Flow Rate @ 120 psi
17 gpm
Inlet Standard
Flange
Flex Joint Connection Type
Pinned
Nameplate Voltage
230/460V AC
Discharge Standard
Flange
Stator Material
Buna-N
Operating Pressure (Maximum)
150 psi
Discharge Orientation
Horizontal
Pump Drive Operation Type
Gearmotor/Speed Reducer
Flow Rate @ 60 psi
18 gpm
Number of Speeds
1

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 18 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.377 in, Stator Material Buna-N

Ratings & reviews