MotorProgressiveCavityPump, 3in, 41gpm, CI

  • Mfr # QS000566
  • Zoro # G923356403
product price: 
$
17,439.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Stator Movement
Rigid
For Motor Frame Size
112M
Volume per 100 Revolutions
17.33 gal
Inlet Orientation
Vertical
Horsepower (Maximum)
5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000566
Zoro #
G923356403
UPC #
-
Country of Origin
United States
Stator Movement
Rigid
Volume per 100 Revolutions
17.33 gal
Inlet Orientation
Vertical
Horsepower (Maximum)
5 hp
Motor Mounting Type
Close Coupled
Rated Speed
238 RPM
Media Temperature (Minimum)
32 Degrees F
Flow Rate @ 120 psi
Not Rated
Viscosity (Maximum)
10,000 cps
Housing Material
Cast Iron
Seal Type
Mechanical
Variable Frequency Drive Type
VFD Not Included
Flow Rate @ 30 psi
41 gpm
Nameplate Voltage
230/460V AC
Item
Motor-Drive Progressive Cavity Pump
Operating Pressure (Maximum)
75 psi
Motor Speed (Minimum)
23.8 RPM
Pump Drive Operation Type
Gearmotor/Speed Reducer
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Flow Rate @ 150 psi
Not Rated
Stator Material
Buna-N
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Standard
Flange
Phase
Three
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Discharge Orientation
Horizontal
Flow Rate @ 60 psi
40 gpm
Bearing Type
Ball
Flow Rate (Maximum)
41 gpm
Media Temperature (Maximum)
84 Degrees F
Series
NM045BS01L06B
Number of Speeds
1
Flex Joint Connection Type
Pinned

Dimensions

For Motor Frame Size
112M
Solid Diameter (Maximum)
1.377 in
Hopper Width
200 mm
Hopper Length
200 mm
Discharge Diameter
3 in

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 41 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.377 in, Stator Material Buna-N

Ratings & reviews