MotorProgressiveCavityPump, 3in, 67gpm, SS

  • Mfr # QS000641
  • Zoro # G623359117
product price: 
$
29,817.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Inlet Diameter
4 in
Flow Rate @ 120 psi
Not Rated
Inlet Standard
Flange
Stator Material
Viton
Seal Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000641
Zoro #
G623359117
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
4 in
Discharge Diameter
3 in
Solid Diameter (Maximum)
1.614 in
For Motor Frame Size
112M

Details

Flow Rate @ 120 psi
Not Rated
Inlet Standard
Flange
Stator Material
Viton
Seal Type
Mechanical
Flow Rate @ 60 psi
64 gpm
Stator Movement
Rigid
Viscosity (Maximum)
10,000 cps
Phase
Three
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Media Temperature (Minimum)
32 Degrees F
Bearing Type
Ball
Discharge Orientation
Horizontal
Housing Material
Stainless Steel
Flow Rate @ 30 psi
67 gpm
Volume per 100 Revolutions
28.67 gal
Rotor Material
Stainless Steel
Operating Pressure (Maximum)
75 psi
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Flex Joint Connection Type
Pinned
Flow Rate (Maximum)
67 gpm
Rated Speed
234 RPM
Flow Rate @ 150 psi
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Orientation
Vertical
Item
Motor-Drive Progressive Cavity Pump
Horsepower (Maximum)
5 hp
Motor Mounting Type
Close Coupled
Pump Drive Operation Type
Gearmotor/Speed Reducer
Media Temperature (Maximum)
84 Degrees F
Motor Speed (Minimum)
23.4 RPM
Number of Speeds
1
Nameplate Voltage
230/460V AC
Variable Frequency Drive Type
VFD Not Included
Discharge Standard
Flange
Series
NM053BY01L07V

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 67 gpm, Horsepower (Maximum) 5 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews