MotorProgressiveCavityPump, 1-1/4in, SS

  • Mfr # QS000028
  • Zoro # G922808392
product price: 
$
8,376.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
For Motor Frame Size
80
Flex Joint Connection Type
Pinned
Bearing Type
Ball
Rated Speed
269 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000028
Zoro #
G922808392
UPC #
-
Country of Origin
United States

Dimensions

For Motor Frame Size
80
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/4 in
Solid Diameter (Maximum)
0.354 in

Details

Phase
Three
Flex Joint Connection Type
Pinned
Bearing Type
Ball
Rated Speed
269 RPM
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Nameplate Voltage
230/460V AC
Motor Speed (Minimum)
26.9 RPM
Stator Movement
Rigid
Operating Pressure (Maximum)
75 psi
Seal Type
Mechanical
Discharge Orientation
Horizontal
Number of Speeds
1
Horsepower (Maximum)
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 150 psi
Not Rated
Flow Rate @ 60 psi
1 gpm
Motor Mounting Type
Close Coupled
Flow Rate (Maximum)
1.1 gpm
Flow Rate @ 120 psi
Not Rated
Media Temperature (Maximum)
110 Degrees F
Variable Frequency Drive Type
VFD Not Included
Series
NM015BY01L06B
Inlet Orientation
Vertical
Housing Material
Stainless Steel
Media Temperature (Minimum)
32 Degrees F
Pump Drive Operation Type
Gearmotor/Speed Reducer
Item
Motor-Drive Progressive Cavity Pump
Rotor Material
Stainless Steel
Stator Material
Viton
Flow Rate @ 30 psi
1.1 gpm
Viscosity (Maximum)
10,000 cps
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Volume per 100 Revolutions
0.4 gal

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 1.1 gpm, Horsepower (Maximum) 1 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 110 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews