MotorProgressiveCavityPump, 3in, 68gpm, CI

  • Mfr # QS000574
  • Zoro # G523356117
product price: 
$
19,863.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Volume per 100 Revolutions
28.67 gal
Seal Type
Mechanical
Stator Movement
Rigid
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Motor Speed (Minimum)
23.8 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000574
Zoro #
G523356117
UPC #
-
Country of Origin
United States
Volume per 100 Revolutions
28.67 gal
Seal Type
Mechanical
Stator Movement
Rigid
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Motor Speed (Minimum)
23.8 RPM
Media Temperature (Minimum)
32 Degrees F
Operating Pressure (Maximum)
75 psi
Motor Mounting Type
Close Coupled
Flow Rate @ 120 psi
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 150 psi
Not Rated
Horsepower (Maximum)
5 hp
Phase
Three
Flex Joint Connection Type
Pinned
Bearing Type
Ball
Item
Motor-Drive Progressive Cavity Pump
Discharge Orientation
Horizontal
Flow Rate (Maximum)
68 gpm
Pump Drive Operation Type
Gearmotor/Speed Reducer
Series
NM053BS01L06B
Flow Rate @ 60 psi
65 gpm
Flow Rate @ 30 psi
68 gpm
Rated Speed
238 RPM
Discharge Standard
Flange
Viscosity (Maximum)
10,000 cps
Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Stator Material
Buna-N
Number of Speeds
1
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Inlet Orientation
Vertical
Variable Frequency Drive Type
VFD Not Included
Media Temperature (Maximum)
84 Degrees F

Dimensions

Discharge Diameter
3 in
Solid Diameter (Maximum)
1.614 in
Hopper Width
250 mm
For Motor Frame Size
112M
Hopper Length
250 mm

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 68 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.614 in, Stator Material Buna-N

Ratings & reviews